discount codeFree shipping over 300

Applied at checkout

2-1/2" FNST x 3" MNPT Brass Hydrant Adapter

2-1/2" FNST x 3" MNPT Brass Hydrant Adapter

Item #: WBB553443

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $98.95

Quantity

Popular item in this category

6" Spanner Wrench For Pin-Lug Couplings

Usually ships in 7 to 10 days

Not Yet Rated

$78.95

Customers Also Viewed

2-1/2" FNST x 3" MNPT Brass Hydrant Adapter

Hydrant adapter machined from solid brass castings. Pin lug style in reducer and same size end configurations. 2-1/2" FNST x 3" MNPT

Product Specifications

  • HEIGHT INCHES2-1/4
  • COLOR FINISHMetal
  • BRANDApache Hose & Belting
  • CONSTRUCTIONBrass
  • LENGTH INCHES5
  • MANUFACTURERS PART NUMBER46040007
  • PACKAGE QUANTITY1
  • SIZE2-1/2 FNST x 3 MNPT
  • WEIGHT LBS2.58
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
2-1/2" FNST x 3" MNPT Brass Hydrant Adapter

2-1/2" FNST x 3" MNPT Brass Hydrant Adapter

Item #: WBB553443

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top