discount codeFree shipping over 300

Applied at checkout

2-1/2" NST Brass Industrial Fog Nozzle

2-1/2" NST Brass Industrial Fog Nozzle

Item #: WBB553378

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $271.95

Quantity

Popular item in this category

2" Dia. Apache Green Mustang Modified X-Link Hose, 30 Feet

Usually ships in 7 to 10 days

Not Yet Rated

$344.95

Customers Also Viewed

2-1/2" NST Brass Industrial Fog Nozzle

Brass industrial fog nozzle. For use with water only, up to 100 PSI. Adjusts from shut-off, straight stream or fog and comes with a rubber bumper to protect the spray nozzle tip. 2-1/2" NST threads.

Product Specifications

  • HEIGHT INCHES10
  • COLOR FINISHMetal
  • BRANDApache Hose & Belting
  • CONSTRUCTIONBrass
  • LENGTH INCHES7
  • MANUFACTURERS PART NUMBER46045580
  • PACKAGE QUANTITY1
  • PSI100
  • SIZE2-1/2 NST
  • WEIGHT LBS3.27
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
2-1/2" NST Brass Industrial Fog Nozzle

2-1/2" NST Brass Industrial Fog Nozzle

Item #: WBB553378

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top