discount codeFree shipping over 300

Applied at checkout

3/4" NPSH Thermoplastic Fog Nozzle

3/4" NPSH Thermoplastic Fog Nozzle

Item #: WBB553379

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $37.95

Quantity

Popular item in this category

1-1/2" NPSH Thermoplastic Fog Nozzle

Usually ships in 7 to 10 days

Not Yet Rated

$38.95

Customers Also Viewed

3/4" NPSH Thermoplastic Fog Nozzle

Red polycarbonate thermoplastic nozzle with brass stem. For use up to 100 PSI. Adjustable from straight stream to fog, includes a rubber bumper to protect the spray nozzle tip. 3/4" NPSH threads

Product Specifications

  • HEIGHT INCHES4-1/2
  • COLOR FINISHRed
  • BRANDApache Hose & Belting
  • CONSTRUCTIONThermoplastic
  • LENGTH INCHES3
  • MANUFACTURERS PART NUMBER46045007
  • PACKAGE QUANTITY1
  • PSI100
  • SIZE3/4 NPSH
  • WEIGHT LBS0.34
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
3/4" NPSH Thermoplastic Fog Nozzle

3/4" NPSH Thermoplastic Fog Nozzle

Item #: WBB553379

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top