discount codeFree shipping over 300

Applied at checkout

Apache 48004008 1-5/16" - 1-9/16" 301 Stainless Steel Worm Gear Clamp w/ 9/16" Wide Band

Apache 48004008 1-5/16" - 1-9/16" 301 Stainless Steel Worm Gear Clamp w/ 9/16" Wide Band

Item #: WBB553192

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $0.75

Quantity

Popular item in this category

Customers Also Viewed

Apache 48004008 1-5/16" - 1-9/16" 301 Stainless Steel Worm Gear Clamp w/ 9/16" Wide Band

Stainless Steel worm gear clamps. Especially suited for construction, agricultural, and industrial applications. All stainless steel construction and a band with a 9/16" hex head screw constructed from stainless steel as well.

Product Specifications

  • HEIGHT INCHES3/4
  • COLOR FINISHMetal
  • BAND SIZE9/16
  • BRANDApache Hose & Belting
  • BAND CONSTRUCTIONStainless Steel
  • CLAMPING DIAMETER INCHES1-5/16 to 1-9/16
  • DESCRIPTIONWorm Gear Clamp
  • LENGTH INCHES2
  • MANUFACTURERS PART NUMBER48004008
  • PACKAGE QUANTITY1
  • WEIGHT LBS0.07
  • MINIMUM CLAMPING DIAMETER INCHES1-5/16
  • MAXIMUM CLAMPING DIAMETER INCHES1-9/16
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Apache 48004008 1-5/16" - 1-9/16" 301 Stainless Steel Worm Gear Clamp w/ 9/16" Wide Band

Apache 48004008 1-5/16" - 1-9/16" 301 Stainless Steel Worm Gear Clamp w/ 9/16" Wide Band

Item #: WBB553192

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top