Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ideal Clamp 6812 1/2" - 3/4" Hose Clamp

Rollover image to zoom in

Click image to enlarge

See all 86 items in product family

Ideal Clamp 6812 1/2" - 3/4" Hose Clamp

Item #: WBB1916778

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1.17
Product Information
Customer Review
Product Q&A
Accessories
Ideal Clamp 6812 1/2" - 3/4" Hose Clamp

Ideal Clamp 6812 1/2" - 3/4" Clamp.

Product Specifications

    • BRANDIdeal Clamp
    • DESCRIPTIONHose Clamp
    • MANUFACTURERS PART NUMBER6812
    • PACKAGE QUANTITY1
    • MINIMUM CLAMPING DIAMETER INCHES1/2
    • MAXIMUM CLAMPING DIAMETER INCHES3/4

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!