discount codeFree shipping over 300

Applied at checkout

Stainless Steel H.D. Super Clamp (1.73" - 1.85")

Stainless Steel H.D. Super Clamp (1.73" - 1.85")

Item #: WBB553363

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $2.49

Quantity

Popular item in this category

Stainless Steel H.D. Super Clamp (2.52" - 2.64")

Usually ships in 7 to 10 days

Not Yet Rated

$3.53

Customers Also Viewed

Stainless Steel H.D. Super Clamp (1.73" - 1.85")

300 stainless steel construction for rugged service in Agricultural, Irrigation, Municipal, Industrial and Quarry / Mining applications. 3 spot welds for added strength, clamp bridge provides 360° even pressure sealing surface. Clamps are reusable. Bolt hex and thread are metric and require no special tools to install.

Product Specifications

  • HEIGHT INCHES1
  • COLOR FINISHMetal
  • BRANDApache Hose & Belting
  • BAND CONSTRUCTIONStainless Steel
  • CLAMPING DIAMETER INCHES1-3/4 to 1-7/8
  • LENGTH INCHES2-1/4
  • MANUFACTURERS PART NUMBER43082316
  • PACKAGE QUANTITY1
  • WEIGHT LBS0.15
  • MINIMUM CLAMPING DIAMETER INCHES1-3/4
  • MAXIMUM CLAMPING DIAMETER INCHES1-7/8
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Stainless Steel H.D. Super Clamp (1.73" - 1.85")

Stainless Steel H.D. Super Clamp (1.73" - 1.85")

Item #: WBB553363

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top