discount codeFree shipping over 300

Applied at checkout

1-1/2" Dia. Type DC Aluminum Spec Dust Cap

1-1/2" Dia. Type DC Aluminum Spec Dust Cap

Item #: WBB553441

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $9.70

Quantity

Popular item in this category

1-1/2" Dia. Type D Aluminum Spec Cam and Groove Coupler x Female NPT

Usually ships in 7 to 10 days

Not Yet Rated

$12.25

Customers Also Viewed

1-1/2" Dia. Type DC Aluminum Spec Dust Cap

Aluminum dust cap with locking arms to prevent couplings from pulling apart during operation. Allows you to connect fittings without the need for threading tools, lugs, twisting, springs, or snaps. Dust caps are used in conjunction with male adapters

Product Specifications

  • HEIGHT INCHES2-3/4
  • COLOR FINISHMetal
  • BRANDApache Hose & Belting
  • CONSTRUCTIONAluminum
  • DESCRIPTIONDust Cap
  • LENGTH INCHES3-1/4
  • MANUFACTURERS PART NUMBER50400280
  • PACKAGE QUANTITY1
  • PSI--
  • SIZE1-1/2
  • WEIGHT LBS0.64
  • COUPLING SIZE1-1/2"
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
1-1/2" Dia. Type DC Aluminum Spec Dust Cap

1-1/2" Dia. Type DC Aluminum Spec Dust Cap

Item #: WBB553441

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top