discount codeFree shipping over 300

Applied at checkout

2-1/2" Dia. Type A Aluminum Spec Cam and Groove Adapter x Female NPT

2-1/2" Dia. Type A Aluminum Spec Cam and Groove Adapter x Female NPT

Item #: WBB553286

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $7.90

Quantity

Popular item in this category

3" Dia. Type A Aluminum Spec Cam and Groove Adapter x Female NPT

Usually ships in 7 to 10 days

Not Yet Rated

$10.00

Customers Also Viewed

2-1/2" Dia. Type A Aluminum Spec Cam and Groove Adapter x Female NPT

Aluminum male adapter x female national pipe thread. Allows you to connect hose without the need for threading tools, lugs, twisting, springs, or snaps. For use on suction / discharge hose applications.

Product Specifications

  • HEIGHT INCHES2-3/4
  • COLOR FINISHMetal
  • BRANDApache Hose & Belting
  • CONSTRUCTIONAluminum
  • DESCRIPTIONA Adapter
  • LENGTH INCHES3-1/4
  • MANUFACTURERS PART NUMBER50400015
  • PACKAGE QUANTITY1
  • PSI150
  • SIZE2-1/2
  • TYPEA
  • WEIGHT LBS0.58
  • COUPLING SIZE2-1/2"
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
2-1/2" Dia. Type A Aluminum Spec Cam and Groove Adapter x Female NPT

2-1/2" Dia. Type A Aluminum Spec Cam and Groove Adapter x Female NPT

Item #: WBB553286

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top