discount codeFree shipping over 300

Applied at checkout

2-1/2" Aluminum Coupling Set Male & Female Short Shank Pair

2-1/2" Aluminum Coupling Set Male & Female Short Shank Pair

Item #: WBB553454

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $15.00

Save $0.45 with 3% off when you use your Global Industrial Credit Card.

Quantity

Popular item in this category

2" Aluminum Coupling Set Male & Female Short Shank Pair

Ships same day.

(2)

$13.50

Customers Also Viewed

2-1/2" Aluminum Coupling Set Male & Female Short Shank Pair

For use with hoses handling water and other liquids. Aluminum shanks with brass pin-lug nut. The 3" through 6" male couplings have pin-lugs. Will require clamps to attach to hose. Set includes male and female set.

Product Specifications

  • WIDTH INCHES5
  • HEIGHT INCHES3
  • COLOR FINISHMetal
  • BRANDApache Hose & Belting
  • CONSTRUCTIONAluminum/Brass Nuts
  • DESCRIPTIONCoupling Set
  • LENGTH INCHES6-1/2
  • MANUFACTURERS PART NUMBER97438106
  • PACKAGE QUANTITY1
  • SIZE2-1/2
  • WEIGHT LBS1.34
  • COUPLING SIZE2-1/2"
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
2-1/2" Aluminum Coupling Set Male & Female Short Shank Pair

2-1/2" Aluminum Coupling Set Male & Female Short Shank Pair

Item #: WBB553454

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top