discount codeFree shipping over 300

Applied at checkout

2-1/2" Dia. Type C Aluminum Spec Cam and Groove Coupler x Hose Shank

2-1/2" Dia. Type C Aluminum Spec Cam and Groove Coupler x Hose Shank

Item #: WBB553369

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $17.50

Quantity

Popular item in this category

3" Dia. Type C Aluminum Spec Cam and Groove Coupler x Hose Shank

Usually ships in 7 to 10 days

Not Yet Rated

$22.75

Customers Also Viewed

2-1/2" Dia. Type C Aluminum Spec Cam and Groove Coupler x Hose Shank

Aluminum female coupler x hose shank. Allows you to connect hose without the need for threading tools, lugs, twisting, springs, or snaps. Equipped with EPDM gasket to prevent leaking between connections. For use on suction / discharge hose applications. Locking arms to prevent couplers from pulling apart during operation.

Product Specifications

  • WIDTH INCHES1/2
  • HEIGHT INCHES3-1/4
  • COLOR FINISHMetal
  • BRANDApache Hose & Belting
  • CONSTRUCTIONAluminum
  • DESCRIPTIONC Coupler
  • LENGTH INCHES4-1/2
  • MANUFACTURERS PART NUMBER50400095
  • PACKAGE QUANTITY1
  • PSI150
  • SIZE2-1/2
  • TYPEC
  • WEIGHT LBS1.28
  • COUPLING SIZE2-1/2"
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
2-1/2" Dia. Type C Aluminum Spec Cam and Groove Coupler x Hose Shank

2-1/2" Dia. Type C Aluminum Spec Cam and Groove Coupler x Hose Shank

Item #: WBB553369

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top