discount codeFree shipping over 300

Applied at checkout

2" DP Polypropylene Cam and Groove Dust Plug

2" DP Polypropylene Cam and Groove Dust Plug

Item #: WBB553241

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $5.30

Quantity

Popular item in this category

2 " Dia. Type DP Aluminum Spec Dust Plug

Usually ships in 7 to 10 days

Not Yet Rated

$4.76

Customers Also Viewed

2" DP Polypropylene Cam and Groove Dust Plug

Made of lightweight polypropylene for strength and long lasting durability. Dust cap with locking arms to prevent couplings from pulling apart during operation. Connects fittings without need for threading tools, lugs, twisting, springs, or snaps. Dust caps used in conjunction with male adapters. Color finish is Black.

Product Specifications

  • HEIGHT INCHES3-3/4
  • COLOR FINISHBlack
  • BRANDApache Hose & Belting
  • CONSTRUCTIONPolypropylene
  • DESCRIPTIONDust Plug
  • LENGTH INCHES2-1/2
  • MANUFACTURERS PART NUMBER49014750
  • PACKAGE QUANTITY1
  • PSI--
  • SIZE2
  • WEIGHT LBS0.67
  • COUPLING SIZE2"
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
2" DP Polypropylene Cam and Groove Dust Plug

2" DP Polypropylene Cam and Groove Dust Plug

Item #: WBB553241

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top