discount codeFree shipping over 300

Applied at checkout

2" Lever locking ring

2" Lever locking ring

Item #: WBB553412

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $22.75

Quantity

Popular item in this category

3" Double End Hose Connection

Usually ships in 7 to 10 days

Not Yet Rated

$28.95

Customers Also Viewed

2" Lever locking ring

Galvanized steel Lever locking ring. Used in conjunction with the hose tail ball, hose tail socket, and o-ring to provide a economical and easy to install hose connection.

Product Specifications

  • HEIGHT INCHES4-7/8
  • COLOR FINISHMetal
  • BRANDApache Hose & Belting
  • CONSTRUCTIONGalvanized Steel
  • DESCRIPTIONLever Locking Ring
  • LENGTH INCHES7-1/8
  • MANUFACTURERS PART NUMBER44103319
  • PACKAGE QUANTITY1
  • PSI290
  • SIZE2
  • WEIGHT LBS1.00
  • COUPLING SIZE2"
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
2" Lever locking ring

2" Lever locking ring

Item #: WBB553412

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top