discount codeFree shipping over 300

Applied at checkout

3" Ball and Socket Couplings Hose Set Assembly

3" Ball and Socket Couplings Hose Set Assembly

Item #: WBB553343

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $87.95

Quantity

Popular item in this category

6" Double End Hose Connection

Usually ships in 7 to 10 days

Not Yet Rated

$86.95

Customers Also Viewed

3" Ball and Socket Couplings Hose Set Assembly

For use on suction / discharge hose in heavy duty construction / industrial applications. Couplings are constructed of galvanized steel (Bauer Compatible) providing a longer life span. Couplings have a higher working pressure than the typical cam-lock or other quick action couplers, and have a 30% socket flexibility in all directions. This allows the pump and hose to not be perfectly aligned. These couplings have no threads decreasing set-up time, and make couplings easy, even in adverse conditions like snow and mud.

Product Specifications

  • COLOR FINISHMetal
  • BRANDApache Hose & Belting
  • CONSTRUCTIONGalvanized Steel
  • DESCRIPTIONHose Set Assembly
  • LENGTH INCHES17-6/8
  • MANUFACTURERS PART NUMBER44103302
  • PACKAGE QUANTITY1
  • PSI290
  • SIZE3
  • WEIGHT LBS4.00
  • COUPLING SIZE3"
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
3" Ball and Socket Couplings Hose Set Assembly

3" Ball and Socket Couplings Hose Set Assembly

Item #: WBB553343

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top