discount codeFree shipping over 300

Applied at checkout

4" B Polypropylene Cam and Groove Coupler x Male NPT

4" B Polypropylene Cam and Groove Coupler x Male NPT

Item #: WBB553239

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $42.95

Quantity

Popular item in this category

4" Dia. Type B Aluminum Spec Cam and Groove Coupler x Male NPT

Usually ships in 7 to 10 days

Not Yet Rated

$32.95

Customers Also Viewed

4" B Polypropylene Cam and Groove Coupler x Male NPT

Made of lightweight polypropylene for strength and long lasting durability. Allows for hose connection without need for threading tools, lugs, twisting, springs or snaps for and economical, fast and reliable fitting. Models with locking arms prevent couplers from pulling apart during operation. Equipped with EPDM gasket to eliminate leaking between connections. For use in suction and discharge operations. PSI is 90.

Product Specifications

  • HEIGHT INCHES4
  • COLOR FINISHBlack
  • BRANDApache Hose & Belting
  • CONSTRUCTIONPolypropylene
  • DESCRIPTIONB Coupler
  • LENGTH INCHES6-1/4
  • MANUFACTURERS PART NUMBER49010614
  • PACKAGE QUANTITY1
  • PSI90
  • SIZE4
  • TYPEB
  • WEIGHT LBS2.10
  • COUPLING SIZE4"
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
4" B Polypropylene Cam and Groove Coupler x Male NPT

4" B Polypropylene Cam and Groove Coupler x Male NPT

Item #: WBB553239

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top