discount codeFree shipping over 300

Applied at checkout

4" DC Polypropylene Cam and Groove Dust Cap

4" DC Polypropylene Cam and Groove Dust Cap

Item #: WBB553246

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $33.95

Quantity

Popular item in this category

4" Double End Hose Connection

Usually ships in 7 to 10 days

Not Yet Rated

$43.95

Customers Also Viewed

4" DP Polypropylene Cam and Groove Dust Plug

Made of lightweight polypropylene for strength and long lasting durability. Dust plug with chain keeps it attached to female coupler. Allows connection to fittings without need for threading tools, lugs, twisting, springs, or snaps. Dust plugs used in conjunction with female couplers. Color finish is Black.

Product Specifications

  • HEIGHT INCHES5
  • COLOR FINISHBlack
  • BRANDApache Hose & Belting
  • CONSTRUCTIONPolypropylene
  • DESCRIPTIONDust Cap
  • LENGTH INCHES6-1/4
  • MANUFACTURERS PART NUMBER49010806
  • PACKAGE QUANTITY1
  • PSI--
  • SIZE4
  • WEIGHT LBS1.80
  • COUPLING SIZE4"
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
4" DC Polypropylene Cam and Groove Dust Cap

4" DC Polypropylene Cam and Groove Dust Cap

Item #: WBB553246

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top