discount codeFree shipping over 300

Applied at checkout

4" Dia. Type F Aluminum Spec Cam and Groove Adapter x Male NPT

4" Dia. Type F Aluminum Spec Cam and Groove Adapter x Male NPT

Item #: WBB553211

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $19.50

Quantity

Popular item in this category

3" Dia. Type F Aluminum Spec Cam and Groove Adapter x Male NPT

Usually ships in 7 to 10 days

Not Yet Rated

$14.00

Customers Also Viewed

4" Dia. Type F Aluminum Spec Cam and Groove Adapter x Male NPT

Aluminum male adapter x male national pipe thread. Allows you to connect hose without the need for threading tools, lugs, twisting, springs, or snaps. For use on suction / discharge hose applications.

Product Specifications

  • HEIGHT INCHES5-1/2
  • COLOR FINISHMetal
  • BRANDApache Hose & Belting
  • CONSTRUCTIONAluminum
  • DESCRIPTIONF Adapter
  • LENGTH INCHES5
  • MANUFACTURERS PART NUMBER50400270
  • PACKAGE QUANTITY1
  • PSI100
  • SIZE4
  • TYPEF
  • WEIGHT LBS2.32
  • COUPLING SIZE4"
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
4" Dia. Type F Aluminum Spec Cam and Groove Adapter x Male NPT

4" Dia. Type F Aluminum Spec Cam and Groove Adapter x Male NPT

Item #: WBB553211

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top