discount codeFree shipping over 300

Applied at checkout

4" Hose tail ball - male

4" Hose tail ball - male

Item #: WBB553402

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $43.95

Quantity

Popular item in this category

4" Hose Tail Socket - Female

Usually ships in 7 to 10 days

Not Yet Rated

$47.95

Customers Also Viewed

4" Hose tail ball - male

Galvanized steel hose tail ball. Used in conjunction with the hose tail socket, locking ring, and o-ring to provide a economical and easy to install hose connection.

Product Specifications

  • HEIGHT INCHES4-1/8
  • COLOR FINISHMetal
  • BRANDApache Hose & Belting
  • CONSTRUCTIONGalvanized Steel
  • DESCRIPTIONTail Ball - Male
  • LENGTH INCHES11-3/8
  • MANUFACTURERS PART NUMBER44103309
  • PACKAGE QUANTITY1
  • PSI175
  • SIZE4
  • WEIGHT LBS4.00
  • COUPLING SIZE4"
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Accessories
4" Lever locking ring

$63.95

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
4" Hose tail ball - male

4" Hose tail ball - male

Item #: WBB553402

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top