discount codeFree shipping over 300

Applied at checkout

5" Lever locking ring

5" Lever locking ring

Item #: WBB553469

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $88.95

Quantity

Popular item in this category

6" Lever locking ring

Usually ships in 7 to 10 days

Not Yet Rated

$114.95

Customers Also Viewed

5" Lever locking ring

Galvanized steel Lever locking ring. Used in conjunction with the hose tail ball, hose tail socket, and o-ring to provide a economical and easy to install hose connection.

Product Specifications

  • HEIGHT INCHES10-7/8
  • COLOR FINISHMetal
  • BRANDApache Hose & Belting
  • CONSTRUCTIONGalvanized Steel
  • DESCRIPTIONLever Locking Ring
  • LENGTH INCHES11-3/8
  • MANUFACTURERS PART NUMBER44103322
  • PACKAGE QUANTITY1
  • PSI175
  • SIZE5
  • WEIGHT LBS6.00
  • COUPLING SIZE5"
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
5" Lever locking ring

5" Lever locking ring

Item #: WBB553469

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top