discount codeFree shipping over 300

Applied at checkout

6" Aluminum Female Short Shank Coupling w/ Brass Nut

6" Aluminum Female Short Shank Coupling w/ Brass Nut

Item #: WBB553154

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $50.95

Quantity

Popular item in this category

4" Double End Hose Connection

Usually ships in 7 to 10 days

Not Yet Rated

$43.95

Customers Also Viewed

6" Aluminum Female Short Shank Coupling w/ Brass Nut

For use with hoses handling water and other liquids. Female IPT threads (require a gasket seal). Requires clamps to attach to hose.

Product Specifications

  • WIDTH INCHES9
  • HEIGHT INCHES7-1/2
  • COLOR FINISHMetal
  • BRANDApache Hose & Belting
  • CONSTRUCTIONAluminum/Brass Nuts
  • DESCRIPTIONFemale
  • LENGTH INCHES7
  • MANUFACTURERS PART NUMBER43077295
  • PACKAGE QUANTITY1
  • SIZE6
  • WEIGHT LBS5.26
  • COUPLING SIZE6"
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
6" Aluminum Female Short Shank Coupling w/ Brass Nut

6" Aluminum Female Short Shank Coupling w/ Brass Nut

Item #: WBB553154

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top