discount codeFree shipping over 300

Applied at checkout

6" Aluminum Male Short Shank Coupling

6" Aluminum Male Short Shank Coupling

Item #: WBB553226

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $24.75

Quantity

Popular item in this category

4" Aluminum Female Short Shank Coupling w/ Brass Nut

Usually ships in 7 to 10 days

Not Yet Rated

$26.95

Customers Also Viewed

6" Aluminum Male Short Shank Coupling

For use with hoses handling water and other liquids. Aluminum Male IPT threads. The 3" through 6" male couplings have pin-lugs. Will require clamps to attach to hose.

Product Specifications

  • WIDTH INCHES3/4
  • HEIGHT INCHES7-1/2
  • COLOR FINISHMetal
  • BRANDApache Hose & Belting
  • CONSTRUCTIONAluminum
  • DESCRIPTIONMale
  • LENGTH INCHES5
  • MANUFACTURERS PART NUMBER43077287
  • PACKAGE QUANTITY1
  • SIZE6
  • WEIGHT LBS3.04
  • COUPLING SIZE6"
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
6" Aluminum Male Short Shank Coupling

6" Aluminum Male Short Shank Coupling

Item #: WBB553226

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top