discount codeFree shipping over 300

Applied at checkout

6" Double End Hose Connection

6" Double End Hose Connection

Item #: WBB553475

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $86.95

Quantity

Popular item in this category

6" Hose Tail Socket - Female

Usually ships in 7 to 10 days

Not Yet Rated

$79.95

Customers Also Viewed

6" Double End Hose Connection

Galvanized steel double hose connector to repair / splice damaged hose or to extend the length. End connections are the same I.D. on both ends. Requires clamps to attach to hose. Connectors are fully reusable, in a wide ranges of sizes. The shank of the mender is the same as the hose I.D. allowing it to grip the tube of the hose firmly preventing leaky splices.

Product Specifications

  • HEIGHT INCHES6
  • COLOR FINISHMetal
  • BRANDApache Hose & Belting
  • CONSTRUCTIONGalvanized Steel
  • DESCRIPTIONDouble End Hose Connection
  • LENGTH INCHES13-3/8
  • MANUFACTURERS PART NUMBER44103334
  • PACKAGE QUANTITY1
  • PSI175
  • SIZE6
  • WEIGHT LBS5.00
  • COUPLING SIZE6"
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
6" Double End Hose Connection

6" Double End Hose Connection

Item #: WBB553475

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top