discount codeFree shipping over 300

Applied at checkout

6" Hose Tail Socket - Female

6" Hose Tail Socket - Female

Item #: WBB553410

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $79.95

Quantity

Popular item in this category

5" Hose Tail Socket - Female

Usually ships in 7 to 10 days

Not Yet Rated

$66.95

Customers Also Viewed

6" Hose Tail Socket - Female

Galvanized steel hose tail socket. Used in conjunction with the hose tail ball, locking ring, and o-ring to provide a economical and easy to install hose connection.

Product Specifications

  • HEIGHT INCHES6
  • COLOR FINISHMetal
  • BRANDApache Hose & Belting
  • CONSTRUCTIONGalvanized Steel
  • DESCRIPTIONTail Socket - Female
  • LENGTH INCHES10-3/8
  • MANUFACTURERS PART NUMBER44103317
  • PACKAGE QUANTITY1
  • PSI175
  • SIZE6
  • WEIGHT LBS7.00
  • COUPLING SIZE6"
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Accessories
6" Lever locking ring

$114.95

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
6" Hose Tail Socket - Female

6" Hose Tail Socket - Female

Item #: WBB553410

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top