discount codeFree shipping over 300

Applied at checkout

6" Plated Steel King Nipple

6" Plated Steel King Nipple

Item #: WBB553258

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $93.95

Quantity

Popular item in this category

8" Plated Steel King Nipple

Usually ships in 7 to 10 days

Not Yet Rated

$119.95

Customers Also Viewed

6" Plated Steel King Nipple

King nipples are constructed of plated steel for rust resistance. Used for low pressure suction and discharge hoses with the handling of water and other various liquids. Male pipe threads are the same as the hose I.D. allowing it to grip the tube of the hose firmly to prevent any leaking. Required clamps to attach to hose.

Product Specifications

  • HEIGHT INCHES9-3/4
  • COLOR FINISHMetal
  • BRANDApache Hose & Belting
  • CONSTRUCTIONPlated Steel
  • LENGTH INCHES6
  • MANUFACTURERS PART NUMBER43050620
  • PACKAGE QUANTITY1
  • SIZE6
  • WEIGHT LBS12.24
  • COUPLING SIZE6"
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
6" Plated Steel King Nipple

6" Plated Steel King Nipple

Item #: WBB553258

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top