discount codeFree shipping over 300

Applied at checkout

8 " Dia. Type DP Aluminum Spec Dust Plug

8 " Dia. Type DP Aluminum Spec Dust Plug

Item #: WBB553460

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $228.95

Quantity

Popular item in this category

8" Lever locking ring

Usually ships in 7 to 10 days

Not Yet Rated

$201.95

Customers Also Viewed

8 " Dia. Type DP Aluminum Spec Dust Plug

Aluminum dust plug with chain to keep it attached to the female coupler. Allows you to connect fittings without the need for threading tools, lugs, twisting, springs, or snaps. Dust plugs are used in conjunction with female couplers

Product Specifications

  • WIDTH INCHES9/16
  • HEIGHT INCHES5-1/4
  • COLOR FINISHMetal
  • BRANDApache Hose & Belting
  • CONSTRUCTIONAluminum
  • DESCRIPTIONDust Plug
  • LENGTH INCHES8-1/2
  • MANUFACTURERS PART NUMBER50158501
  • PACKAGE QUANTITY1
  • PSI--
  • SIZE8
  • WEIGHT LBS5.35
  • COUPLING SIZE8"
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
8 " Dia. Type DP Aluminum Spec Dust Plug

8 " Dia. Type DP Aluminum Spec Dust Plug

Item #: WBB553460

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top