discount codeFree shipping over 300

Applied at checkout

8" Dia. Type E Aluminum Spec Cam and Groove Adapter x Hose Shank

8" Dia. Type E Aluminum Spec Cam and Groove Adapter x Hose Shank

Item #: WBB553159

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $142.95

Quantity

Popular item in this category

8" Dia. Type A Aluminum Spec Cam and Groove Adapter x Female NPT

Usually ships in 7 to 10 days

Not Yet Rated

$115.95

Customers Also Viewed

8" Dia. Type E Aluminum Spec Cam and Groove Adapter x Hose Shank

Aluminum male adapter x hose shank. Allows you to connect hose without the need for threading tools, lugs, twisting, springs, or snaps. For use on suction / discharge hose applications.

Product Specifications

  • HEIGHT INCHES11-3/4
  • COLOR FINISHMetal
  • BRANDApache Hose & Belting
  • CONSTRUCTIONAluminum
  • DESCRIPTIONE Adapter
  • LENGTH INCHES9-1/4
  • MANUFACTURERS PART NUMBER50111010
  • PACKAGE QUANTITY1
  • PSI50
  • SIZE8
  • TYPEE
  • WEIGHT LBS10.00
  • COUPLING SIZE8"
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
8" Dia. Type E Aluminum Spec Cam and Groove Adapter x Hose Shank

8" Dia. Type E Aluminum Spec Cam and Groove Adapter x Hose Shank

Item #: WBB553159

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top