discount codeFree shipping over 300

Applied at checkout

1-1/2" FNPT Bottom Hole Plated Steel Skimmer Strainer

1-1/2" FNPT Bottom Hole Plated Steel Skimmer Strainer

Item #: WBB553440

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $63.95

Quantity

Popular item in this category

1-1/2" FNPT Top Hole Plated Steel Skimmer Strainer

Usually ships in 7 to 10 days

Not Yet Rated

$64.95

Customers Also Viewed

1-1/2" FNPT Bottom Hole Plated Steel Skimmer Strainer

Plated steel bottom hole skimmer strainer for suction hoses. Slim design is especially suited for shallow applications where a foot valve is not required. Strainers helps to prevent or keep pump damaging solids from entering into the pump. Plated steel for a rust and crush resistant strainer.

Product Specifications

  • WIDTH INCHES1/2
  • HEIGHT INCHES2
  • COLOR FINISHMetal
  • BRANDApache Hose & Belting
  • CONNECTION TYPEFNPT
  • CONSTRUCTIONZinc Plated Steel
  • DESCRIPTIONSkimmer Bottom Hole
  • LENGTH INCHES7
  • MANUFACTURERS PART NUMBER70009730
  • PACKAGE QUANTITY1
  • WEIGHT LBS2.63
  • CONNECTION SIZE INCHES1-1/2
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
1-1/2" FNPT Bottom Hole Plated Steel Skimmer Strainer

1-1/2" FNPT Bottom Hole Plated Steel Skimmer Strainer

Item #: WBB553440

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top