discount codeFree shipping over 300

Applied at checkout

1-1/2" FNPT Cast Iron Foot Valve w/ Leather Flapper

1-1/2" FNPT Cast Iron Foot Valve w/ Leather Flapper

Item #: WBB553273

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $29.95

Quantity

Popular item in this category

2" FNPT Cast Iron Foot Valve w/ Leather Flapper

Usually ships in 7 to 10 days

Not Yet Rated

$38.95

Customers Also Viewed

1-1/2" FNPT Cast Iron Foot Valve w/ Leather Flapper

Cast iron foot valve with leather flapper. For use in irrigation , drainage, and construction projects. Valve has the leather flapper check to prevent the pump from losing its prime when shut down. Built in strainer helps keep foreign objects from entering the pump during operation. Female national pipe threads and a replaceable valve leather.

Product Specifications

  • WIDTH INCHES3/4
  • HEIGHT INCHES4
  • COLOR FINISHMetal
  • BRANDApache Hose & Belting
  • CONSTRUCTIONCast Iron/ Leather Flapper
  • DESCRIPTIONFoot Valve w/ Leather Flapper
  • LENGTH INCHES2-1/2
  • MANUFACTURERS PART NUMBER70003007
  • PACKAGE QUANTITY1
  • SIZE1-1/2
  • WEIGHT LBS2.75
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
1-1/2" FNPT Cast Iron Foot Valve w/ Leather Flapper

1-1/2" FNPT Cast Iron Foot Valve w/ Leather Flapper

Item #: WBB553273

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top