discount codeFree shipping over 300

Applied at checkout

1-1/2" Replacement Foot Valve Leather Flapper

1-1/2" Replacement Foot Valve Leather Flapper

Item #: WBB553296

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $4.86

Quantity

Customers Also Viewed

1-1/2" Replacement Foot Valve Leather Flapper

Replacement leather flapper for foot valves. Used in conjunction with the foot valve to prevent the pump from losing its prime when shut down

Product Specifications

  • HEIGHT INCHES3/16
  • COLOR FINISHBrown
  • BRANDApache Hose & Belting
  • CONSTRUCTIONLeather
  • DESCRIPTIONReplacement Leather Flapper
  • LENGTH INCHES3-3/16
  • MANUFACTURERS PART NUMBER70006027
  • PACKAGE QUANTITY1
  • SIZE1-1/2
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
1-1/2" Replacement Foot Valve Leather Flapper

1-1/2" Replacement Foot Valve Leather Flapper

Item #: WBB553296

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top