discount codeFree shipping over 300

Applied at checkout

2-1/2" FNPT Plated Steel Round Hole Strainer

2-1/2" FNPT Plated Steel Round Hole Strainer

Item #: WBB553436

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $17.25

Quantity

Popular item in this category

2" FNPT Plated Steel Round Hole Strainer

Ships same day.

Not Yet Rated

$17.50

Customers Also Viewed

2-1/2" FNPT Plated Steel Round Hole Strainer

Plated steel round hole suction hose strainer. For use when a foot valve is not required. Strainers helps to prevent or keep pump damaging solids from entering into the pump. Plated steel for a rust and crush resistant strainer.

Product Specifications

  • HEIGHT INCHES4-1/2
  • COLOR FINISHMetal
  • BRANDApache Hose & Belting
  • CONNECTION TYPEFNPT
  • CONSTRUCTIONZinc Plated Steel
  • DESCRIPTIONRound Hole
  • LENGTH INCHES6-1/2
  • MANUFACTURERS PART NUMBER70000700
  • PACKAGE QUANTITY1
  • WEIGHT LBS2.02
  • CONNECTION SIZE INCHES2-1/2
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
2-1/2" FNPT Plated Steel Round Hole Strainer

2-1/2" FNPT Plated Steel Round Hole Strainer

Item #: WBB553436

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top