discount codeFree shipping over 300

Applied at checkout

2-1/2" FNPT Plated Steel Square Hole Strainer

2-1/2" FNPT Plated Steel Square Hole Strainer

Item #: WBB553485

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $26.95

Quantity

Popular item in this category

4" FNPT Plated Steel Square Hole Strainer

Usually ships in 7 to 10 days

Not Yet Rated

$32.95

Customers Also Viewed

2-1/2" FNPT Plated Steel Square Hole Strainer

Plated steel square hole suction hose strainer for trash pumps. Larger strainer openings allow smaller debris or solids to pass through the pump, but keeps the larger pump damaging solids out. Plated steel for a rust and crush resistant strainer.

Product Specifications

  • HEIGHT INCHES4-1/2
  • COLOR FINISHMetal
  • BRANDApache Hose & Belting
  • CONNECTION TYPEFNPT
  • CONSTRUCTIONZinc Plated Steel
  • DESCRIPTIONSquare Hole
  • LENGTH INCHES5-1/2
  • MANUFACTURERS PART NUMBER70009704
  • PACKAGE QUANTITY1
  • WEIGHT LBS2.00
  • CONNECTION SIZE INCHES2-1/2
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
2-1/2" FNPT Plated Steel Square Hole Strainer

2-1/2" FNPT Plated Steel Square Hole Strainer

Item #: WBB553485

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top