discount codeFree shipping over 300

Applied at checkout

3" FNPT Bottom Hole Plated Steel Skimmer Strainer

3" FNPT Bottom Hole Plated Steel Skimmer Strainer

Item #: WBB553479

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $152.95

Quantity

Popular item in this category

3" FNPT Top Hole Plated Steel Skimmer Strainer

Usually ships in 7 to 10 days

Not Yet Rated

$152.95

Customers Also Viewed

3" FNPT Bottom Hole Plated Steel Skimmer Strainer

Plated steel bottom hole skimmer strainer for suction hoses. Slim design is especially suited for shallow applications where a foot valve is not required. Strainers helps to prevent or keep pump damaging solids from entering into the pump. Plated steel for a rust and crush resistant strainer.

Product Specifications

  • HEIGHT INCHES3-1/2
  • COLOR FINISHMetal
  • BRANDApache Hose & Belting
  • CONNECTION TYPEFNPT
  • CONSTRUCTIONZinc Plated Steel
  • DESCRIPTIONSkimmer Bottom Hole
  • LENGTH INCHES12
  • MANUFACTURERS PART NUMBER70009744
  • PACKAGE QUANTITY1
  • WEIGHT LBS6.18
  • CONNECTION SIZE INCHES3
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
3" FNPT Bottom Hole Plated Steel Skimmer Strainer

3" FNPT Bottom Hole Plated Steel Skimmer Strainer

Item #: WBB553479

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top