discount codeFree shipping over 300

Applied at checkout

3" Replacement Foot Valve Rubber Flapper

3" Replacement Foot Valve Rubber Flapper

Item #: WBB553299

(1)

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $21.50

Quantity

Customers Also Viewed

3" Replacement Foot Valve Leather Flapper

Replacement leather flapper for foot valves. Used in conjunction with the foot valve to prevent the pump from losing its prime when shut down

Product Specifications

  • HEIGHT INCHES3/16
  • COLOR FINISHBrown
  • BRANDApache Hose & Belting
  • CONSTRUCTIONLeather
  • DESCRIPTIONReplacement Leather Flapper
  • LENGTH INCHES5-11/16
  • MANUFACTURERS PART NUMBER70006502
  • PACKAGE QUANTITY1
  • SIZE3
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Charles

    Date: May 23, 2017

    exactly what I wanted, product seems very durable
    Your review:
    ordered and received product very quickly
Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
3" Replacement Foot Valve Rubber Flapper

3" Replacement Foot Valve Rubber Flapper

Item #: WBB553299

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top