discount codeFree shipping over 300

Applied at checkout

4" FNPT Cast Iron Foot Valve w/ Rubber Flapper

4" FNPT Cast Iron Foot Valve w/ Rubber Flapper

Item #: WBB553277

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $119.95

Quantity

Popular item in this category

6" FNPT Plated Steel Square Hole Strainer

Usually ships in 7 to 10 days

Not Yet Rated

$89.95

Customers Also Viewed

4" FNPT Cast Iron Foot Valve w/ Rubber Flapper

Cast iron foot valve with with rubber flapper. For use in irrigation , drainage, and construction projects. Valve has the leather flapper check to prevent the pump from losing its prime when shut down. Built in strainer helps keep foreign objects from entering the pump during operation.

Product Specifications

  • HEIGHT INCHES8-1/2
  • COLOR FINISHMetal
  • BRANDApache Hose & Belting
  • CONSTRUCTIONCast Iron/ Leather Flapper
  • DESCRIPTIONFoot Valve w/ Rubber Flapper
  • LENGTH INCHES5-3/4
  • MANUFACTURERS PART NUMBER70004518
  • PACKAGE QUANTITY1
  • SIZE4
  • WEIGHT LBS20.05
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Accessories
Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
4" FNPT Cast Iron Foot Valve w/ Rubber Flapper

4" FNPT Cast Iron Foot Valve w/ Rubber Flapper

Item #: WBB553277

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top