Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Washing Machine Discharge Hose 5/8 In. x 50 Feet. - Standard Rubber - Pkg Qty 3

Rollover image to zoom in

Click image to enlarge

See all 6 items in product family

Washing Machine Discharge Hose 5/8 In. x 50 Feet. - Standard Rubber - Pkg Qty 3

Item #: WBB1369862

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $157.59 Save up to 26%
$38.95 each

Sold in packages of 3

Price: $116.85
Product Information
Customer Review
Product Q&A
Accessories
Wal-Rich® 0807002 5/8" x 50' Standard Washing Machine Discharge Hose

Standard washing machine discharge hose

Product Specifications

    • LENGTH FEET50
    • BRANDWal-Rich
    • CONSTRUCTIONStandard Rubber
    • MANUFACTURERS PART NUMBER0807002
    • TYPEWashing Machine Hose
    • CONNECTION SIZE INCHES5/8
    • OUTLET CONNECTION5/8
    • INLET CONNECTION5/8

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!