Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Wal-Rich 0816020 Adapter Elbow For New Style Dishwasher - Pkg Qty 18

Rollover image to zoom in

Click image to enlarge

See all 11 items in product family

Wal-Rich 0816020 Adapter Elbow For New Style Dishwasher - Pkg Qty 18

Item #: WBB1370284

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$4.93 each

Sold in packages of 18

Price: $88.74
Product Information
Customer Review
Product Q&A
Accessories
Wal-Rich® 0816020 Adapter Elbow For New Style Dishwasher

Lead free adapter kit for new style dish washer.

Product Specifications

    • BRANDWal-Rich
    • LENGTH INCHES12
    • MANUFACTURERS PART NUMBER0816020
    • MAXIMUM TEMPERATURE180°F
    • TYPEDishwasher Adapter Elbow

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!