Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Water Supply Connector 3/4 In. F.I.P. X 3/4 In. F.I.P. X 18 In. - Corrugated Stainless Steel - Pkg Qty 9

Rollover image to zoom in

Click image to enlarge

See all 10 items in product family

Water Supply Connector 3/4 In. F.I.P. X 3/4 In. F.I.P. X 18 In. - Corrugated Stainless Steel - Pkg Qty 9

Item #: WBB1369872

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $111.78 Save up to 28%
$9.00 each

Sold in packages of 9

Price: $81.00
Product Information
Customer Review
Product Q&A
Accessories
Wal-Rich® 1960006 3/4" x 3/4" x 18" Falcon Stainless® Corrugated Stainless Steel Tubes

3/4" FIP x 3/4" FIP

Product Specifications

    • BRANDWal-Rich
    • CONSTRUCTIONCorrugated Stainless Steel
    • LENGTH INCHES18
    • MANUFACTURERS PART NUMBER1960006
    • PACKAGE QUANTITY1
    • TYPEWater Heater Supply
    • OUTLET CONNECTION3/4
    • INLET CONNECTION3/4
    • OUTLET CONNECTION TYPEF.I.P.
    • CONNECTION SIZE INCHES3/4 x 3/4
    • INLET CONNECTION TYPEF.I.P.

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!