Water & Gas Supply Hoses
Availability
Special Price
Brand
Size
Type
Length
Material
Height
Color
Price
Length
20 in
Material
Stainless Steel + PV + Lead Free Brass
Package Quantity
1
Inlet Connection Type
FIP
Length
20 in
Material
Stainless Steel + PV + Lead Free Brass
Package Quantity
1
Inlet Connection Type
FIP
Length
12 in
Material
Stainless Steel + PV + Lead Free Brass
Package Quantity
1
Inlet Connection Type
Compression
Fluidmaster B1F20 Faucet Supply 3/8 In. Compression X 1/2 In. Compression X 20 In. - Braided SS
Length
20 in
Material
Stainless Steel
Package Quantity
2
Inlet Connection Type
Compression
Length
20 in
Material
Stainless Steel + PV + Lead Free Brass
Package Quantity
1
Inlet Connection Type
Compression
Length
12 in
Material
Stainless Steel + PV + Lead Free Brass
Package Quantity
1
Inlet Connection Type
Compression
Length
12 in
Material
PVC + Lead Free Brass
Package Quantity
1
Inlet Connection Type
FIP
Length
24 in
Material
Stainless Steel
Package Quantity
1
Inlet Connection Type
Compression
Zurn Z8860-XL-16-SS Faucet Supply 3/8 In. Compression X 1/2 In. F.I.P. X 16 In. - Braided SS
Length
16 in
Material
Stainless Steel
Package Quantity
1
Inlet Connection Type
Compression
Jones Stephens Flexible Stainless Steel Faucet Connector, 20"L, 1/2" x 1/2" FIP x FIP
Length
23-1/4 in
Material
Stainless Steel
Package Quantity
1
Fluidmaster B9WM60 Washing Machine Supply 3/4 In. F.H.T. X 3/4 In. F.H.T. X 60 In. - Stainless Steel
Length
60 in
Material
Stainless Steel
Package Quantity
1
Inlet Connection Type
F.H.T.
Jones Stephens Flexible Stainless Steel Faucet Connector, 20"L, 3/8" x 1/2" OD x FIP
Length
22-7/16 in
Material
Stainless Steel
Package Quantity
1
Material
304 Stainless Steel with PVC Coating
Package Quantity
1
Inlet Connection Type
Male Threaded
Inlet Connection
3/4 in
BK Resources 3/4" x 48 Commercial Gas Hose Kit CSA and ANSI Approved, BKG-GHC-7548-SCK3
Material
304 Stainless Steel with PVC Coating
Package Quantity
1
Inlet Connection Type
Male Threaded
Inlet Connection
3/4 in
BK Resources 3/4" x 48 Commercial Gas Hose Kit CSA and ANSI Approved, BKG-GHC-7548-SCK2
Material
304 Stainless Steel with PVC Coating
Package Quantity
1
Inlet Connection Type
Male Threaded
Inlet Connection
3/4 in
Brasscraft B1-36DWF Dishwasher Hose 3/8 In. Compression X 3/8 In. Compression X 36 In. - SS
Length
36 in
Material
Stainless Steel
Package Quantity
1
Inlet Connection Type
Compression
Material
304 Stainless Steel with PVC Coating
Package Quantity
1
Inlet Connection Type
Male Threaded
Inlet Connection
3/4 in
Fluidmaster 12IM60 Icemaker Water Supply Connector 1/4 In. Compression X 1/4 In. Compression X 60 In
Length
60 ft
Material
Braided Stainless Steel
Package Quantity
1
Inlet Connection Type
Compression
Fluidmaster B1F16 Faucet Supply 3/8 In. Compression X 1/2 In. I.P. Straight X 16 In. - Braided SS
Length
16 in
Material
Stainless Steel
Package Quantity
1
Inlet Connection Type
Compression
Fluidmaster B6F12 Faucet Supply 3/8 In. Compression X 3/8 In. Compression X 12 In. - Stainless Steel
Length
12 in
Material
Stainless Steel
Package Quantity
1
Inlet Connection Type
Compression
Length
30 in
Material
Stainless Steel
Package Quantity
1
Inlet Connection Type
Compression
BK Resources 1/2" x 48" Commercial Gas Hose Kit CSA and ANSI Approved, BKG-GHC-5048-SCK2
Material
304 Stainless Steel with PVC Coating
Package Quantity
1
Inlet Connection Type
Male Threaded
Inlet Connection
1/2 in
Fluidmaster B6W72 Dishwasher Water Supply Connector 3/8 In. Compression X 72 In - Braided SS
Length
72 in
Material
Stainless Steel
Package Quantity
1
Inlet Connection Type
Compression
Length
22 in
Material
Stainless Steel
Package Quantity
1
Inlet Connection Type
Compression