Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
RAIN BIRD 100-HV-NPT 1" x 1" 1" FPT x 1" FPT Valve W/o Flow Control, 4.4", 24V

Rollover image to zoom in

Click image to enlarge

See all 21 items in product family

RAIN BIRD 100-HV-NPT 1" x 1" 1" FPT x 1" FPT Valve W/o Flow Control, 4.4", 24V

Item #: WBB1916721

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 13.25
Product Information
Customer Review
Product Q&A
RAIN BIRD 100-HV-NPT 1" x 1" 1" FPT x 1" FPT Valve W/o Flow Control, 4.4", 24V

Features:
  • Specifications
  • Operating Range
  • Pressure: 15 to 150 PSI (1,0 to 10,3 bar)
  • Flow: 0.2 to 30 GPM (0,05 to 6,82 m3/h; 0,01 to 1,89 l/s); for flows below 3 GPM (0,68 m3/h; 0,19 l/s) or any Xerigation® application, use RBY-100-200MX filter installed upstream
  • Operating Temperatures:
  • Water temperature up to 110° F (43° C); ambient temperature up to 125° F (52° C)
  • Electrical Specifications
  • 24 VAC 50/60 Hz (cycles/sec.) solenoid
  • Inrush current: 0.250 A at 60 Hz
  • Holding current: 0.143 A at 60 Hz
  • Coil resistance: 52-55 Ohms
  • Dimensions
  • Height: 4.62" (11,7 cm)
  • Length: 4.4" (11,2 cm)
  • Width: 3.1" (7,9 cm)

Product Specifications

    • LENGTH INCHES4.4
    • WIDTH INCHES3-1/10
    • HEIGHT INCHES4-5/8
    • BRANDRain Bird
    • CONNECTION SIZE INCHES1 x 1
    • MANUFACTURERS PART NUMBER100-HV-NPT
    • TYPE--
    • VOLTAGE24
    • PSI15 - 150
    • STOCK TYPENon-Stock
    • GALLONS PER MINUTE0.2 - 30
    • DESCRIPTION1" FPT x 1" FPT Valve W/o Flow Control
    • CONNECTION TYPEFPT x FPT

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!