Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Galcon GAV2SH342P0 2" Sprinkler Valve W/DC Latching Solenoid For Battery Operated Controllers

Rollover image to zoom in

Click image to enlarge

See all 21 items in product family

Galcon GAV2SH342P0 2" Sprinkler Valve W/DC Latching Solenoid For Battery Operated Controllers

Item #: WBB1590727

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 97.95
Product Information
Customer Review
Product Q&A
Galcon GAV2SH342P0 2" Sprinkler Valve W/DC Latching Solenoid For Battery Operated Controllers

The Galcon 2" 3652 Irrigation Control Valve is equipped with Galcon's S1602 DC Latching solenoid. Designed to operate with Battery Operated Irrigation Controllers, the 3652 offer Simple, Reliable and Economical irrigation control.The 3652 features a Globe-pattern valve that is activated by a fully-supported diaphragm. Constructed of durable, corrosion free materials the valve will deliver long service life. Unique clog-free labyrinth inlet promotes consistent activation and water delivery.

Features:
  • A wide range of flow rates, from 2.2 GPM to 176 GPM will fit most applications from drip to overhead spray
  • Max Flow: 176 GPM
  • Pressure Range: 7 PSI to 145 PSI
  • Max. Water Temp: 140°F
  • Max. Ambient Temp: 125°
  • Fittings: NPT


Product Specifications

    • LENGTH INCHES5-7/8
    • WIDTH INCHES9-3/8
    • HEIGHT INCHES7-7/8
    • BRANDGalcon
    • CONNECTION SIZE INCHES2
    • MANUFACTURERS PART NUMBERGAV2SH342P0
    • SERIES3652
    • TYPESprinkler Valve
    • PSI7 to 145
    • MAXIMUM GPM176
    • MAXIMUM LPM666.23
    • STOCK TYPENon-Stock
    • MINIMUM GPM2.2
    • MINIMUM LPM8.33
    • DESCRIPTION2 Sprinkler Valve W/DC Latching Solenoid For Battery Operated Controllers
    • WEIGHT LBS2.65
    • CONNECTION TYPENPT

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!