Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hunter ICV101G 1" 1" Global Valve W/Flow Control

Rollover image to zoom in

Click image to enlarge

See all 21 items in product family

Hunter ICV101G 1" 1" Global Valve W/Flow Control

Item #: WBB1916647

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 70.95
Product Information
Customer Review
Product Q&A
Accessories
Hunter ICV101G 1" 1" Global Valve W/Flow Control

Features:
  • 1" Globe Valve
  • Glass-Filled Nylon
  • 220 PSI
  • Inlets: Female x Female
  • with Flow Control
  • Flow: 0.1 to 40 GPM

Product Specifications

    • BRANDHunter
    • CONNECTION SIZE INCHES1
    • MANUFACTURERS PART NUMBERICV101G
    • TYPEGlobe
    • DESCRIPTION1" Global Valve W/Flow Control
    • PSI220
    • STOCK TYPENon-Stock
    • GALLONS PER MINUTE0.1 - 40
    • CONNECTION TYPEFemale x Female

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!