Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Rain Bird 15EST 15' Radius MPR End Strip Nozzle, Black

Rollover image to zoom in

Click image to enlarge

See all 45 items in product family

Rain Bird 15EST 15' Radius MPR End Strip Nozzle, Black

Item #: WBB1916566

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 0.86
Product Information
Customer Review
Product Q&A
Accessories
Rain Bird 15EST 15' Radius MPR End Strip Nozzle, Black

Features:
  • 15' Radius Nozzle
  • End Strip Nozzle
  • 30° Trajectory
  • Plastic
  • Black

Product Specifications

    • COLOR FINISHBlack
    • BRANDRain Bird
    • NOZZLES INCLUDEDEnd Strip Nozzle
    • MANUFACTURERS PART NUMBER15EST
    • DESCRIPTION15' Radius MPR End Strip Nozzle
    • INCLUDESEnd Strip Nozzle
    • STOCK TYPENon-Stock
    • SPRAY RADIUS FEET15
    • MATERIALPlastic

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!