Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Toro 89-1788 5" Radius, 360° MPR Nozzle, Red
See all 24 items in product family

Toro 89-1788 5" Radius, 360° MPR Nozzle, Red

Item #: WBB1916934

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1.61
Product Information
Customer Review
Product Q&A
Toro 89-1788 5" Radius, 360° MPR Nozzle, Red

Features:
  • Toro MPR Plus Spray
  • Non Pressure-Compensating Nozzle
  • 5' Radius
  • Full Circle - 360°
  • Trajectory: 5°
  • 20 to 50 PSI
  • Red

Product Specifications

    • COLOR FINISHRed
    • BRANDToro
    • DEGREE TURN360°
    • NOZZLES INCLUDEDNon Pressure-Compensating Nozzle
    • MANUFACTURERS PART NUMBER89-1788
    • DESCRIPTION5" Radius, 360° MPR Nozzle
    • PSI20 - 50
    • STOCK TYPENon-Stock
    • SPRAY RADIUS FEET5

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!