Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hunter MSBN25Q Multi-Stream Pressure Compensating Bubbler Nozzle

Rollover image to zoom in

Click image to enlarge

See all 39 items in product family

Hunter MSBN25Q Multi-Stream Pressure Compensating Bubbler Nozzle

Item #: WBB1916931

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 2.28
Product Information
Customer Review
Product Q&A
Hunter MSBN25Q Multi-Stream Pressure Compensating Bubbler Nozzle

Features:
  • 90°
  • 0.25 GPM
  • 1' Radius
  • "Spider Pattern"
  • Inlet: Female Threaded

Product Specifications

    • COLOR FINISH--
    • BRANDHunter
    • DEGREE TURN90
    • MANUFACTURERS PART NUMBERMSBN25Q
    • TYPEFixed Arc Nozzle
    • DESCRIPTIONMulti-Stream Pressure Compensating Bubbler Nozzle
    • STOCK TYPENon-Stock
    • GALLONS PER MINUTE0.25
    • SPRAY RADIUS FEET1
    • CONNECTION TYPEFemale Threaded

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!