Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hunter PCN10 Bubbler Nozzles, 1.0 GPM

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

Hunter PCN10 Bubbler Nozzles, 1.0 GPM

Item #: WBB1916927

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1.63
Product Information
Customer Review
Product Q&A
Hunter PCN10 Bubbler Nozzles, 1.0 GPM

Features:
  • Hunter PC Bubbler Nozzle1.0 Gpm
  • PCB Bubbler Nozzles: No Need to Guess With Specific Flow Rates
  • Our line-up of four different PCB models means that you can select precisely the one that you need to meet each of your individual plant's watering requirements. Choose from color-coded flow rates of either .25; .50; 1.0 or 2.0 gallons per minute to eliminate guesswork and guarantee that all your greenery gets exactly the water it needs. Or choose the AFB model which pressure compensates to a 2.0 GPM flow and can be fine-tuned with a stainless steel screw adjustment

Product Specifications

    • BRANDHunter
    • MANUFACTURERS PART NUMBERPCN10
    • DESCRIPTIONBubbler Nozzles
    • INCLUDESPcn Bubbler Nozzles
    • STOCK TYPENon-Stock
    • GALLONS PER MINUTE1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!