Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hunter PGP 4" Adjustable Arc Pop-Up Rotor

Rollover image to zoom in

Click image to enlarge

See all 6 items in product family

Hunter PGP 4" Adjustable Arc Pop-Up Rotor

Item #: WBB985847

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 9.30
Product Information
Customer Review
Product Q&A
Accessories
Hunter PGP 4" Adjustable Arc Pop-Up Rotor

Unlike annoying impact sprinklers,the PGP waters quietly, evenly, efficiently.You'll get precise pattern controlwith no bothersome backsplashonto walkways or buildingsā€¦as wellas no impact clatter that will keepyou awake when your system isrunning at night.

Features:
  • Model: 4"
  • Arc setting: 40 to 360 degrees
  • Nozzle choices: 27 total
  • Nozzle racks: #1 to #12 red, 1.5 to 8.0blue, #4 LA to #10 LA gray
  • Factory installed rubber cover
  • Through-the-top arc adjustment
  • Quick check arc mechanism
  • Water lubricated gear-drive
  • Warranty period: 2 years

Product Specifications

    • HEIGHT INCHES7-3/8
    • BRANDHunter
    • CONNECTION SIZE INCHES3/4
    • MANUFACTURERS PART NUMBERPGP-ADJ
    • POP-UP HEIGHT INCHES4
    • SERIESPGP
    • TYPEPop-Up Rotor
    • STOCK TYPENon-Stock
    • GALLONS PER MINUTE0.5 to 14.1
    • DIAMETER INCHES1-3/4
    • STYLEResidential/Commercial
    • SPRAY RADIUS FEET22 to 52
    • CONNECTION TYPEFNPT

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Great product to much shipping cost

Your review: Product is as advertised.

Pros: As advertised. Works great

Cons: shipping costs. After shipping not much different from Home Depot price.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!