Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Irritrol PRO-VAN15 15' Variable Are Spray Nozzle, Black

Rollover image to zoom in

Click image to enlarge

See all 10 items in product family

Irritrol PRO-VAN15 15' Variable Are Spray Nozzle, Black

Item #: WBB1916868

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 0.83
Product Information
Customer Review
Product Q&A
Accessories
Irritrol PRO-VAN15 15' Variable Are Spray Nozzle, Black

Features:
  • 15' Radius
  • Adjustable Arc Nozzle
  • With Filter
  • Trajectory: 20°
  • Black

Product Specifications

    • COLOR FINISHBlack
    • BRANDIrritrol
    • DEGREE TURN--
    • NOZZLES INCLUDEDAdjustable Arc Nozzle
    • MANUFACTURERS PART NUMBERPRO-VAN15
    • DESCRIPTION15' Variable Are Spray Nozzle
    • STOCK TYPENon-Stock
    • SPRAY RADIUS FEET15

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!