Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hunter PROS06 6" Pop-Up Pro Spray Sprinkler Head

Rollover image to zoom in

Click image to enlarge

See all 39 items in product family

Hunter PROS06 6" Pop-Up Pro Spray Sprinkler Head

Item #: WBB985784

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 5.90

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Hunter PROS06 6" Pop-Up Pro Spray Sprinkler Head

Hunter Pro-Spray sprinkler heads are precision engineered to ensure long-lasting, reliable performance in residential applications. Available in heights from shrub to 12", Pro-Spray heads feature durable construction that is second to none, exclusive body cap design which does not leak even when loosened, and a reliable, easy to adjust two-piece ratchet. Pro-Sprays are compatible with Pro Adjustable Nozzles, Pro Fixed Nozzles, and MP Rotators. All models also include a user-friendly pull-ring flush cap to keep debris and clogging to a minimum. The Hunter Pro-Spray sprinkler head is compatible with all industry standard female nozzles offering a high degree of flexibility.

Features:
  • Application: Residential / Commercial
  • Models: Shrub, 2", 3", 4", 6", 12"
  • Compatible with all female threaded nozzles
  • No side inlet (NSI) version available in 6" and 12"
  • Warranty period: 5 years

Product Specifications

    • HEIGHT INCHES8-3/4
    • BRANDHunter
    • CONNECTION SIZE INCHES1/2
    • MANUFACTURERS PART NUMBERPROS-06
    • POP-UP HEIGHT INCHES6
    • SERIESPro-Spray
    • TYPESpray
    • DIAMETER INCHES2-/1/4
    • STYLEResidential/Commercial
    • INCLUDESCheck Valve
    • STOCK TYPENon-Stock
    • CONNECTION TYPEFNPT

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!