Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hunter PSU02 1/2" 2" Pop-Up Spray Body W/Flush Plug

Rollover image to zoom in

Click image to enlarge

See all 39 items in product family

Hunter PSU02 1/2" 2" Pop-Up Spray Body W/Flush Plug

Item #: WBB1916873

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1.72
Product Information
Customer Review
Product Q&A
Hunter PSU02 1/2" 2" Pop-Up Spray Body W/Flush Plug

Features:
  • HUNTER PS ULTRA SPRAY SPRINKLERS:
  • This new spray body incorporates a reliable two-piece ratchet, durable cap, male threaded riser, and large filter screen providing double filtration on 4" and 6" models. Additionally, the 2" and 4" models are retro-compatible with existing PS spray bodies allowing a quick and easy upgrade to an exceptional new product. *PSU-02, PSU-04, and PSU-06 models do NOT come with a nozzle. They only come with a flush plug
  • Overall Height: 5"
  • Pop-up Height: 2"
  • Exposed diameter: 1 1/4"
  • Inlet size: 1/2" female NPT
  • NOZZLE NOT INCLUDED

Product Specifications

    • HEIGHT INCHES5
    • BRANDHunter
    • CONNECTION SIZE INCHES1/2
    • MANUFACTURERS PART NUMBERPSU02
    • POP-UP HEIGHT INCHES2
    • DESCRIPTION2" Pop-Up Spray Body W/Flush Plug
    • DIAMETER INCHES1-1/4
    • MAXIMUM RECOMMENDED SYSTEM PRESSURE20 - 70 PSI
    • STOCK TYPENon-Stock
    • GALLONS PER MINUTE0.20 - 5.6
    • SPRAY RADIUS FEET9
    • CONNECTION TYPEFNPT

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!