Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Galcon GAD7S0002S4 9 Station Indoor/Outdoor Battery Operated Irrigation & Propagation Controller

Rollover image to zoom in

Click image to enlarge

See all 55 items in product family

Galcon GAD7S0002S4 9 Station Indoor/Outdoor Battery Operated Irrigation & Propagation Controller

Item #: WBB1590749

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 213.95
Product Information
Customer Review
Product Q&A
Accessories
Galcon GAD7S0002S4 9 Station Indoor/Outdoor Battery Operated Irrigation & Propagation Controller

The Galcon 6259S DC 9S Irrigation Controller can be used for propagation & Irrigation and offers reliable battery operated control for nine irrigation zones (valves) + one Master Valve without the need for an electrical connection. The 6259S DC 9S was designed for sites that have no electrical power supply. The 6259S DC 9S is simple to program and offers a reliable solution. The 6259S DC 9S can be installed indoors or outdoors and valve wires are "run" to the controller. Galcon took great care with the construction to ensure a UV resistant and waterproof for outdoor installation. Four 9V batteries will provide power throughout the season.

In addition to outstanding durability, the 6259S DC 9S features easy-to-program LCD screen. Need to irrigate in seconds? No problem. The programmable duration can be as short as one second with a cycle that starts every minute or as long as every 30 days. With the programmable irrigation window, you limit irrigation to the desirable time of day. Need to irrigate in minutes or hours? No problem with the weekly or daily programming and 4 start times per day. Water savings can be achieved by connecting a Rain Sensor (NO) to the included sensor input that can be assigned to individual areas.Scheduling flexibility and rugged reliability make the 6259S DC 9S a powerful irrigation controller with the flexibility of battery power.

Contents:
  • 6259S DC 9S Irrigation Controller
  • Owner's Manual


Product Specifications

    • LENGTH INCHES12-3/16
    • WIDTH INCHES15
    • HEIGHT INCHES9-1/2
    • BRANDGalcon
    • NUMBER OF STATIONS9
    • MANUFACTURERS PART NUMBERGAD7S0002S4
    • SERIES6259S DC 9S
    • TYPEIndoor/Outdoor Irrigation & Propagation Controller
    • POWER SUPPLY(4) 9V
    • DESCRIPTION9 Station Indoor/Outdoor Battery Operated Irrigation & Propagation Controller
    • WEIGHT LBS11
    • STOCK TYPENon-Stock

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!