Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Galcon GAD9S0002S4 11 Station Irrigation & One Station Fertigation Battery Operated Controller

Rollover image to zoom in

Click image to enlarge

See all 55 items in product family

Galcon GAD9S0002S4 11 Station Irrigation & One Station Fertigation Battery Operated Controller

Item #: WBB1590707

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 240.95
Product Information
Customer Review
Product Q&A
Accessories
Galcon GAD9S0002S4 11 Station Irrigation & One Station Fertigation Battery Operated Controller

The Galcon 625112F DC 11S Irrigation Controller can be used for propagation, Irrigation and Fertigation. This unit offers reliable battery operated control for Eleven irrigation zones (valves) + one Master Valve + one Fertilizer Valve without the need for an electrical connection. The 625112F DC 11S was designed for sites that have no electrical power supply. The 625112F DC 11S is simple to program and offers a reliable solution. The 625112F DC 11S can be installed indoors or outdoors and valve wires are "run" to the controller. Galcon took great care with the construction to ensure a UV resistant and waterproof for outdoor installation. Four 9V batteries will provide power throughout the season.

In addition to outstanding durability, the 625112F DC 11S features easy-to-program LCD screen. Need to irrigate in seconds? No problem. The programmable duration can be as short as one second with a cycle that starts every minute or as long as every 30 days. With the programmable irrigation window, you limit irrigation to the desirable time of day. Need to irrigate in minutes or hours? No problem with the weekly or daily programming and 4 start times per day. Water savings can be achieved by connecting a Rain Sensor (NO) to the included sensor input that can be assigned to individual areas.Scheduling flexibility and rugged reliability make the 625112F DC 11S a powerful irrigation controller with the flexibility of battery power.Fertilizer programming allows for fertilizer injection by valve to a percentage of the irrigation duration. The Fertilizer programming can be used with any number or all of utilized irrigation valves.

Contents:
  • 625112F DC 11S Irrigation Controller
  • Owner's Manual

  • Product Specifications

      • LENGTH INCHES9-1/8
      • WIDTH INCHES4-7/8
      • HEIGHT INCHES11-11/16
      • BRANDGalcon
      • NUMBER OF STATIONS11
      • MANUFACTURERS PART NUMBERGAD9S0002S4
      • SERIES625112F DC 11S
      • TYPEIrrigation, Propagation & Fertigation Controller
      • POWER SUPPLY(4) 9V
      • DESCRIPTION11 Station Irrigation & One Station Fertigation Battery Operated Controller
      • WEIGHT LBS3.66
      • STOCK TYPENon-Stock

    Avg. Customer Rating: (0 customer reviews)

    Write your own review

    Be the First to Ask a Question!